Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93557, PK25

  • Mfr # 93557

  • Zoro # G5649926


product price: $45.99
/pk 25, $1.84/ea

Key Features

Width
4 1/2 in
Language
English
Self-Adhesive
Yes
No. of Labels
25
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93557
Zoro #
G5649926
UPC #
754473935573
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 1/2 in

Details

Language
English
Self-Adhesive
Yes
No. of Labels
25
Legend
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Material
Vinyl
Legend/Background Color
Black/Yellow
Write on Surface
No
Shape
Rectangle
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Laminated
No
Background Color
Yellow
Product Type
NFPA Label
Maximum Service Temperature
176 Degrees F
Adhesive Properties
Permanent Adhesive
Preprinted Text
Kerosene
Minimum Service Temperature
-51 Degrees F
Adhesive
Adhesive
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Package Type
Pack
Number of Labels
25
Hazard Communication Standard
NFPA
Header
No Header

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Kerosene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.