Chemical Label, 3 3/4 in H, 4 1/2 in W, 93743, PK25
Mfr # 93743
Zoro # G5811355
product price: $38.99
/pk 25, $1.56/eaKey Features
Header
No Header
Shape
Rectangle
Material
Vinyl
Write on Surface
No
Height
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93743
Zoro #
G5811355
UPC #
754473937430
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
4 1/2 in
Description
Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Toluene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.