Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93746, PK25

  • Mfr # 93746

  • Zoro # G5485706


product price: $48.45
/pk 25, $1.94/ea

Key Features

Header
No Header
Legend
No Header
Height
3 1/2 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93746
Zoro #
G5485706
UPC #
754473937461
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
4 1/2 in

Details

Header
No Header
Legend
No Header
Item
Label
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Legend/Background Color
Black/Yellow
Material
Vinyl
Self-Adhesive
Yes
Shape
Rectangle
No. of Labels
25
Write on Surface
No
Background Color
Yellow
Product Type
NFPA Label
Hazard Communication Standard
NFPA
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Maximum Service Temperature
176 Degrees F
Lamination Type
Not Laminated
Preprinted Text
Trichloroethylene
Package Type
Pack
Adhesive
Adhesive
Number of Labels
25
Minimum Service Temperature
-51 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Trichloroethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.