Zoro Homepage

Chemical Label, 5 In. W, Polyester, PK25

  • Mfr # 7254QLS

  • Zoro # G4125633


product price: $67.39
/pk 25, $2.70/ea

Key Features

Header
Diesel Fuel Oil
Material
Polyester
Width
5 in
Height
3 1/2 in
Subject Matter
Personal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7254QLS
Zoro #
G4125633
UPC #
754473947637
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Square, Number of Printed Sides 1, English, Sign Legend May Be Harmful If Swallowed Or Inhaled. Eye Or Skin Contact May Cause Irritation. Combustible Liquid�, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.