Zoro Homepage

Chemical Label, Deionized Water, Polyester, 2 7/8 in W, 2 in H

  • Mfr # 7253PLS

  • Zoro # G4215985


product price: $21.99
/pk 25, $0.88/ea

Key Features

Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Square
Legend
Deionized Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7253PLS
Zoro #
G4215985
UPC #
754473983253
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Details

Item
Chemical Label
Material
Polyester
Shape
Square
Legend
Deionized Water
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Header
Deionized Water
Laminated
Yes
Self-Adhesive
Yes
Write on Surface
No
Product Type
Deionized Water Labels
Standards
55121606
Sign Background Color
Yellow
Sign Material
Polyester with Polyester Overlaminate
Sign Shape
Rectangle
Printed Language
English
Sign Legend
Deionized Water

Description

Chemical Label, Background Color Yellow, Height 2 in, Language English, Material Polyester, Preprinted Text Deionized Water, Product Type GHS Label, Standards 55121606, Width 2 7/8 in, Write on Surface No, Number of Labels 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.