Zoro Homepage

Chemical Label, PCB, Polyester, 6 in W, 6 in H

  • Mfr # G97LS

  • Zoro # G4059921


product price: $351.99
/pk 100, $3.52/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Material
Polyester
Shape
Square
Legend
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G97LS
Zoro #
G4059921
UPC #
754473947996
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Depth
7/200 in
Thickness
0.01 in

Description

Chemical Label, Square, Number of Printed Sides 1, English, Sign Legend Square Certified The Dielectric Fluid In This Unit Has Been Tested To Determine The Amount Of Polychlorinated Biphenyl(S) (PCB Content)�, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.