Zoro Homepage

Chemical Label, Right to Know, Blank, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7241QLS

  • Zoro # G4012461


product price: $67.45
/pk 25, $2.70/ea

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
Right to Know, Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7241QLS
Zoro #
G4012461
UPC #
754473947620
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Chemical Label
Material
Polyester
Shape
Rectangle
Legend
Right to Know, Blank
Legend/Background Color
Green, Red, Black/White, Yellow
Laminated
Yes
Self-Adhesive
Yes
Write on Surface
No
Product Type
Blank Yellow Labels
Sign Shape
Rectangle
Sign Background Color
Yellow
Standards
55121733
Sign Material
Polyester with Polyester Overlaminate
Printed Language
No Text

Description

Chemical Label, Label Color Yellow, Label Height 3 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 5 in, Language No Text, Number of Labels 25, Product Type Inventory Label, Standards UNSPSC 55121733, Write on Surface No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.