This item is Discontinued.

Brady Chemical Label, Xylene, Polyester, 2 7/8 in W, 2 in H 7322PLS

This item is Discontinued.

Brady

Chemical Label, Xylene, Polyester, 2 7/8 in W, 2 in H (Discontinued)

Mfr # 7322PLS
Zoro # G3917645
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7322PLS
Zoro #
G3917645
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Details

Item
Chemical Label
Material
Polyester
Legend
Xylene
Legend/Background Color
Green, Red, Black/White, Yellow
Product Type
Chemical Label

Description

Chemical Label, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.