Chemical Resistant Cryogenic Polypropylene Continuous Labels for 3in Core InkJet Printers-1in x 1in

  • Mfr # JP-179-7425J

  • Zoro # G508583071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Cold temperature Labeling;COVID-19;General Identification;Laboratory Labeling
Width
1 in
Includes
Roll of 1000 Labels
Label Maker Tape Thickness
0.005 in
Size
1 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-179-7425J
Zoro #
G508583071
UPC #
888434586495
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.005 in
Size
1 in H x 1 in W
Height
1 in

Details

Item
Label
Application
Barcode Labeling;Cold temperature Labeling;COVID-19;General Identification;Laboratory Labeling
Includes
Roll of 1000 Labels
Color
White
Label Maker Tape Finish
Matte
Material
Inkjet Receptive Polypropylene

Description

This B-7425J polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required. Matte white polypropylene with acrylic adhesive is inkjet printable. Perfect for laboratory identification where labels may come in contact with harsh chemicals. Designed for roll inkjet printers. Service temperature of -112 to 158 deg F -80 to 70 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.