
Chemical Resistant Cryogenic Polypropylene Continuous Labels for 3in Core InkJet Printers - 4in
Mfr # JPC-4000-7425J
Zoro # G008583007
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Cold temperature Labeling;COVID-19;General Identification;Hazard Communication Identification;Laboratory Labeling
Width
4 in
Includes
Roll of 50 Feet
Material
Inkjet Receptive Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPC-4000-7425J
Zoro #
G008583007
UPC #
888434586471
Country of Origin
United States
Dimensions
Width
4 in
Label Maker Tape Thickness
0.005 in
Height
4 in
Size
4 in W x 50 ft L
Details
Item
Label
Application
Barcode Labeling;Cold temperature Labeling;COVID-19;General Identification;Hazard Communication Identification;Laboratory Labeling
Includes
Roll of 50 Feet
Material
Inkjet Receptive Polypropylene
Color
White
Label Maker Tape Finish
Matte
Description
This B-7425J polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required. Matte white polypropylene with acrylic adhesive is inkjet printable. Perfect for laboratory identification where labels may come in contact with harsh chemicals. Designed for roll inkjet printers. Service temperature of -112 to 158 deg F -80 to 70 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.