Chemical Resistant Cryogenic Polypropylene Labels for 1 in. Core Printers 0.25 in. x 0.825 in.

  • Mfr # THT-257-7425-2-SC

  • Zoro # G615721342


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Adhesive Properties
Permanent
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Width
0.825 in
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-257-7425-2-SC
Zoro #
G615721342
UPC #
662820984214
Country of Origin
United States

Dimensions

Width
0.825 in

Details

Adhesive
Yes
Adhesive Properties
Permanent
Printer Series Compatibility
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Label Finish
Matte
Label Material
Polypropylene
Labels per Roll
2000
Label Media Format
Roll
Label Color
White

Description

Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes. Specialized - Labels outlast extremes and are ideal for laboratory identification on vials, centrifuge tubes and test tubes. Durable - Labels resist chemicals, liquid nitrogen, other harsh environments and a high/low temperature range of -112° to 158°F -80° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, copper and stainless steel. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.