Chemical Resistant Cryogenic Polypropylene Laboratory Labels with Ribbon for M21 Printers, 0.75''

  • Mfr # M21-750-7425

  • Zoro # G821952714


product price:  $38.29
/ea

Key Features

Label Material
Polypropylene
Roll Length
21 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M21-750-7425
Zoro #
G821952714
UPC #
662820984139
Country of Origin
Mexico

Dimensions

Roll Length
21 Feet

Details

Label Material
Polypropylene

Description

Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes. Specialized - Labels outlast extremes and are ideal for laboratory identification on vials, centrifuge tubes and test tubes. Durable - Labels resist chemicals, liquid nitrogen, other harsh environments and a high/low temperature range of -112° to 158°F (-80° to 70°C). Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, copper and stainless steel. Certifications - RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.