Chemical Resistant Polyester Tissue Cassette Lbl 0.313in H x 1.05in W WT 3000/RL

  • Mfr # THT-213-481-3

  • Zoro # G308583394


product price:Ā  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Width
1.05 in
Color
White
Size
0.313 in H x 1.05 in W
Includes
Roll of 3000 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-213-481-3
Zoro #
G308583394
UPC #
888434558942
Country of Origin
United States

Dimensions

Width
1.05 in
Size
0.313 in H x 1.05 in W
Label Maker Tape Thickness
0.0033 in
Height
0.313 in

Details

Item
Label
Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Color
White
Includes
Roll of 3000 Labels
Label Maker Tape Finish
Matte
Material
StainerBondzā„¢ Polyester

Description

StainerBondz Super Chemical Resistant Polyester B-481 is designed for use in the tissue cassette labeling and identification in conjunction with the BSP31 Label Attachment System from Brady. StainerBondz B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable . When printed with Brady Series R6400 ribbon, this material has superior resistance to processing fluids and conditions. Excellent resistance to a wide variety of chemicals, oils and water. A ribbon is required to print this material. Use Part Number IP-R6406 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6406 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.