Chemical Sign, 10" H, 14" W, Plastic, Rectangle, English, 125764
Mfr # 125764
Zoro # G2633815
product price: $12.65
/eaKey Features
Header
No Header
Legend
Spill Sorbent Storage
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125764
Zoro #
G2633815
UPC #
754473737542
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Description
Chemical Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Spill Sorbent Storage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.