Chemical Sign, 10" H, 14" W, Rectangle, English, 125799
Mfr # 125799
Zoro # G7425490
product price: $25.69
/eaKey Features
Header
No Header
Legend
Waste Oil
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125799
Zoro #
G7425490
UPC #
754473738549
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Chemical Sign
Header
No Header
Legend
Waste Oil
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
ANSI Compliant
No
Sign Legend Text Color
White
Description
Chemical Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Waste Oil, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.