Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 125647
Mfr # 125647
Zoro # G7418999
product price:Â $13.99
/eaKey Features
Header
No Header
Legend
Empty Oxygen Cylinders Do Not Use
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125647
Zoro #
G7418999
UPC #
754473733520
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Oxygen Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.