Shop BRADY
See all product information
Create Account
Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 125653
- Mfr # 125653
- Zoro # G8646823
product price:Â
$
13.99
/ea
Key Features
Header
No Header
Legend
Empty Nitrogen Cylinders Do Not Use
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125653
- Zoro #
- G8646823
- UPC #
- 754473733582
- Country of Origin
- United States
- Item
- Chemical Sign
- Header
- No Header
- Legend
- Empty Nitrogen Cylinders Do Not Use
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Red, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- No
- Double-Sided
- No
- OSHA Compliant
- Yes
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend Style
- Text
- Sign Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Text Color
- White
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Nitrogen Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.