Chemical Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 125582
Mfr # 125582
Zoro # G7405741
product price: $23.99
/eaKey Features
Header
No Header
Legend
Argon Empty Cylinders
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125582
Zoro #
G7405741
UPC #
754473732820
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Chemical Sign
Header
No Header
Legend
Argon Empty Cylinders
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Blue
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Blue
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Argon Empty Cylinders, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.