Chemical Sign, 10 in H, 14 in W, Rectangle, English, 123860
Mfr # 123860
Zoro # G7433857
product price:Â $24.69
/eaKey Features
Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123860
Zoro #
G7433857
UPC #
754473795504
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Chemical Sign
Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red, White
Header Background Color
Red
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Red, White
Description
Chemical Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Sodium Hypochlorite, Legend Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.