Shop BRADY
See all product information
Create Account
Chemical Sign, 10 in Height, 10 in Width, Polyester, Square, No Text
- Mfr # 88522
- Zoro # G7364940
product price:Â
$
13.75
/ea
Key Features
Header
No Header
Legend
No Legend
Width
10 in
Height
10 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88522
- Zoro #
- G7364940
- UPC #
- 754473885229
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 10 in
- Thickness
- 0.010 in
Details
- Item
- Chemical Sign
- Header
- No Header
- Legend
- No Legend
- Sign Shape
- Square
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- No Text
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- ANSI Compliant
- No
- OSHA Compliant
- Yes
- Legend Style
- Symbol
- Sign Legend Color
- Black
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Text Color
- Black
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.