Zoro Homepage

Chemical Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 123862

  • Zoro # G6223831


product price: $21.59
/ea

Key Features

Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123862
Zoro #
G6223831
UPC #
754473795528
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.006 in

Details

Item
Chemical Sign
Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Legend/Background Color
Red/white
Material
Polyester
Language
English
Write on Surface
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Surface
Operating Temp. Range
-40 Degrees to 230 Degrees F

Description

Sign, Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor, Polyester, Height 10 in, Width 14 in, Header Sodium Hypochlorite, Legend Style Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.006 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 230 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.