Chemical Sign, 10 in Height, 14 in Width, Rectangle
Mfr # 125611
Zoro # G6083716
product price: $13.79
/eaKey Features
Header
No Header
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125611
Zoro #
G6083716
UPC #
754473733162
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.06 in
Description
Chemical Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.