Zoro Homepage

Chemical Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 125612

  • Zoro # G6153962


product price: $21.59
/ea

Key Features

Header
No Header
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125612
Zoro #
G6153962
UPC #
754473733179
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.006 in

Description

Chemical Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.