Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48842
Zoro # G6229736
product price: $30.99
/eaKey Features
Header
No Header
Width
7 in
Height
10 in
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48842
Zoro #
G6229736
UPC #
754473488420
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.1 in
Details
Item
Chemical Sign
Header
No Header
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Legend
Acetylene Potential Hazards
Standards
Globally Harmonized System (GHS)
Mounting Style
With Corner Holes
Language
English
Write on Surface
No
Legend Style
Symbol and Text
Legend/Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Material
Fiberglass
Color
Black, Red
Background Color
White, Yellow, Red, Black
Subject Matter
Instruction
Shape
Rectangle
Description
Sign, Acetylene Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.