Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48853
Zoro # G5706547
product price: $25.99
/eaKey Features
Header
No Header
Legend
Calcium Hypochlorite Potential Hazards
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48853
Zoro #
G5706547
UPC #
754473488536
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.1 in
Details
Item
Chemical Sign
Header
No Header
Legend
Calcium Hypochlorite Potential Hazards
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Fiberglass
Write on Surface
No
Legend Style
Symbol and Text
Legend/Background Color
Black/Red/Blue/Yellow on White
Language
English
OSHA Compliant
Yes
Mounting Style
Surface
Description
Sign, Calcium Hypochlorite Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.