Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48854
Zoro # G5599447
product price: $16.79
/eaKey Features
Header
No Header
Legend
Carbon Dioxide Potential Hazards
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48854
Zoro #
G5599447
UPC #
754473488543
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.1 in
Details
Item
Chemical Sign
Header
No Header
Legend
Carbon Dioxide Potential Hazards
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Operating Temp. Range
-40 Degrees to 194 Degrees F
Mounting Style
Surface
Language
English
OSHA Compliant
Yes
Material
Fiberglass
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Write on Surface
No
Legend/Background Color
Black/Red/Blue/Yellow on White
Description
Sign, Carbon Dioxide Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.