Zoro Homepage

Chemical Sign, 10 in Height, 7 in Width, Rectangle

  • Mfr # 48857

  • Zoro # G5777737


product price: $23.69
/ea

Key Features

Header
No Header
Legend
Caustic Potash (Potassium Hydroxide) Potential Hazards
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48857
Zoro #
G5777737
UPC #
754473488574
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.1 in

Details

Item
Chemical Sign
Header
No Header
Legend
Caustic Potash (Potassium Hydroxide) Potential Hazards
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Write on Surface
No
Material
Fiberglass
Mounting Style
Surface
OSHA Compliant
Yes
Legend/Background Color
Black/Red/Blue/Yellow on White

Description

Sign, Caustic Potash (Potassium Hydroxide) Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.