Zoro Homepage

Chemical Sign, 10 in Height, 7 in Width, Rectangle

  • Mfr # 48859

  • Zoro # G7476725


product price: $28.39
/ea

Key Features

Header
No Header
Legend
Chlorine Potential Hazards
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48859
Zoro #
G7476725
UPC #
754473488598
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.1 in

Details

Item
Chemical Sign
Header
No Header
Legend
Chlorine Potential Hazards
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Legend/Background Color
Black/Red/Blue/Yellow on White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
Surface
Language
English
Legend Style
Symbol and Text
Material
Fiberglass
Write on Surface
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F

Description

Sign, Chlorine Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.