Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48884
Zoro # G5661564
product price: $23.19
/eaKey Features
Header
No Header
Legend
Oxygen, Compressed Potential Hazards
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48884
Zoro #
G5661564
UPC #
754473488840
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.1 in
Details
Item
Chemical Sign
Header
No Header
Legend
Oxygen, Compressed Potential Hazards
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Material
Fiberglass
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language
English
Mounting Style
Surface
OSHA Compliant
Yes
Legend/Background Color
Black/Red/Blue/Yellow on White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Write on Surface
No
Description
Sign, Oxygen, Compressed Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.