Zoro Homepage

Chemical Sign, 10 in W, 7 in H

  • Mfr # 123858

  • Zoro # G2634856


product price: $10.49
/ea

Key Features

Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123858
Zoro #
G2634856
UPC #
754473795481
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in

Details

Item
Chemical Sign
Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Language
English
Legend/Background Color
Red/white
Legend Style
Text
Write on Surface
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Plastic
Mounting Style
Surface

Description

Sign, Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor, Polystyrene, Height 7 in, Width 10 in, Header Sodium Hypochlorite, Legend Style Text, Language English, Mounting Style Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.