Zoro Homepage

Chemical Sign, 14 in W, 10 in H

  • Mfr # 123861

  • Zoro # G2634847


product price: $14.69
/ea

Key Features

Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123861
Zoro #
G2634847
UPC #
754473795511
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in

Details

Item
Chemical Sign
Header
Sodium Hypochlorite
Legend
Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Material
Plastic
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Red/white
Write on Surface
No
Language
English
Mounting Style
Surface
OSHA Compliant
Yes

Description

Sign, Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor, Polystyrene, Height 10 in, Width 14 in, Header Sodium Hypochlorite, Legend Style Text, Language English, Mounting Style Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.