Chemical Sign, 17 in Height, 17 in Width, Vinyl, Circle, English
- Mfr # 49805
- Zoro # G7379963
product price:Â
$
45.25
/ea
Key Features
Header
No Header
Legend
Chemical Storage Area
Width
17 in
Height
17 in
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49805
- Zoro #
- G7379963
- UPC #
- 754473498054
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Height
- 17 in
- Thickness
- 0.012 in
Details
- Item
- Chemical Sign
- Header
- No Header
- Legend
- Chemical Storage Area
- Sign Shape
- Circle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black, Red
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- ANSI Compliant
- No
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black, Red
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Chemical Storage Area, Printed Language English, Sign Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.