Zoro Homepage

Chemical Sign, 6 in W, 5 in H

  • Mfr # 89015

  • Zoro # G2535779


product price: $5.49
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.
Width
6 in
Height
5 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89015
Zoro #
G2535779
UPC #
754473890155
Country of Origin
United States

Dimensions

Width
6 in
Height
5 in
Thickness
0.006 in

Details

Item
Chemical Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.
Sign Shape
Rectangle
Sign Material
Polyester with Polyester Overlaminate
Sign Mounting Style
Self-Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Material
Polyester
Legend/Background Color
Black/white
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Standards
2011/65/EU and 2015/863, GHS
Write on Surface
No
Legend Style
Text
Product Type
California State Specific Sign
Sign Header
Warning

Description

Chemical Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.