Shop BRADY
See all product information
Create Account
Chemical Sign, 7 in H, 10 in W, Fiberglass, Rectangle, English, 122820
- Mfr # 122820
- Zoro # G8620390
product price:Â
$
26.19
/ea
Key Features
Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122820
- Zoro #
- G8620390
- UPC #
- 754473717834
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.098 in
Details
- Item
- Chemical Sign
- Header
- Danger
- Legend
- Chemical Storage
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black, Red, White
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- OSHA Compliant
- Yes
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Header Legend Color
- White
- Double-Sided
- No
- Legend Style
- Text
- ANSI Compliant
- No
- Sign Legend Text Color
- Black
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chemical Storage, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.