
Chemical Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 125632
Mfr # 125632
Zoro # G8413111
product price: $9.55
/eaKey Features
Header
No Header
Legend
Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept Think inSafety in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125632
Zoro #
G8413111
UPC #
754473733377
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Chemical Sign
Header
No Header
Legend
Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept Think inSafety in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Drum Storage Rules All Drums Must Be Securely Closed. All Drums Must Have A Completed Waste Label Affixed. All Drums Must Have An Appropriate Hazard Class Label Affixed. Current Drum Storage And Disposal Log Maintained. Keep Storage Area Clean And Swept Think inSafety in, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.