Shop BRADY
See all product information
Create Account
Chemical Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 125675
- Mfr # 125675
- Zoro # G8412420
product price:Â
$
9.19
/ea
Key Features
Header
No Header
Legend
Full Co2 Cylinders Ready For Use
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125675
- Zoro #
- G8412420
- UPC #
- 754473733803
- Country of Origin
- United States
- Item
- Chemical Sign
- Header
- No Header
- Legend
- Full Co2 Cylinders Ready For Use
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Green, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Legend Color
- White
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Sign Legend Text Color
- White
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.010 in
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Full Co2 Cylinders Ready For Use, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.