This item is Discontinued.

Brady Chemical Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 125615 125615

This item is Discontinued.

Brady

Chemical Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 125615 (Discontinued)

Mfr # 125615
Zoro # G7405303
UPC # 754473733209
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125615
Zoro #
G7405303
UPC #
754473733209
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Chemical Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Chemical Spillage, Legend Must Be Reported Immediately To Plant Supervisory Personnel, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.