Zoro Homepage

Chemical Sign, 7 in Height, 10 in Width, Rectangle

  • Mfr # 122895

  • Zoro # G5627474


product price: $17.29
/ea

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122895
Zoro #
G5627474
UPC #
754473718596
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.1 in

Details

Item
Chemical Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Non-Reflective
Write on Surface
No
Material
Fiberglass
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Legend Style
Text
Mounting Style
Surface
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
2011/65/EU and 2015/863, GHS
Product Type
Lead Work Area Poison No Smoking Or Eating Sign
Sign Header
Warning

Description

Chemical Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.