Zoro Homepage

Chemical Sign, 7 in Height, 10 in Width, Rectangle

  • Mfr # 125609

  • Zoro # G7515006


product price: $8.69
/ea

Key Features

Header
No Header
Legend
California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Are Known To The State Of California To Cause Cancer, Birth Defects, And Other Reproductive Harm.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125609
Zoro #
G7515006
UPC #
754473733148
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.006 in

Details

Item
Chemical Sign
Header
No Header
Legend
California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Are Known To The State Of California To Cause Cancer, Birth Defects, And Other Reproductive Harm.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive-Backed
Printed Language
English
Sign Background Color
Black on White
Retroreflective Grade
Non-Reflective
Write on Surface
No
OSHA Compliant
Yes
Legend/Background Color
Black/white
Material
Polyester
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Surface
Legend Style
Text
Standards
2011/65/EU and 2015/863
Product Type
California Proposition 65 Warning Sign
Sign Header
No Header

Description

Chemical Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.