This item is Discontinued.

Brady Chemical Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 125724

Chemical Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 125724
  • Zoro # G2634077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125724
Zoro #
G2634077
UPC #
754473735845
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Chemical Sign
Header
No Header
Legend
Nitrogen Empty Cylinders
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Language
English
Material
Aluminum
OSHA Compliant
Yes
Legend/Background Color
Blue/White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Blue
Mounting Style
With Mounting Holes
Background Color
White
ANSI Compliant
No
Legend Style
Text
Subject Matter
Cylinder and Compressed Gas
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Nitrogen Empty Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.