This item is Discontinued.

Brady No Header, Caution - Propane, 17" W x 7" H, Rectangle, Aluminum 125703

No Header, Caution - Propane, 17" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125703
  • Zoro # G5509515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125703
Zoro #
G5509515
UPC #
754473735227
Country of Origin
United States

Dimensions

Width
17"
Height
7"
Thickness
0.035"

Details

Item
Chemical Sign
Header
No Header
Legend
Caution - Propane
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Material
Aluminum
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 17 in, Sign Material Aluminum, Header No Header, Legend Caution - Propane, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.