This item is Discontinued.

Brady Chemical Sign, 7" Height, 17" Width, Aluminum, Rectangle, English 125703

Chemical Sign, 7" Height, 17" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 125703
  • Zoro # G7394578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125703
Zoro #
G7394578
UPC #
754473735227
Country of Origin
United States

Dimensions

Thickness
0.035 in
Width
17 in
Height
7 in

Details

Sign Legend Text Color
Black

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 17 in, Sign Material Aluminum, Header No Header, Legend Caution - Propane, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.