Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady No Header, Breathing Air Full Cylinders, 14 in W x 10 in H, Rectangle, Plastic 125605

No Header, Breathing Air Full Cylinders, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 125605
  • Zoro # G2634600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125605
Zoro #
G2634600
UPC #
754473733100
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Chemical Sign
Header
No Header
Legend
Breathing Air Full Cylinders
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend/Background Color
Green/White
Legend Style
Text
Sign Legend Color
Green
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Color
Green
Subject Matter
Cylinder and Compressed Gas
Material
polystyrene
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language
English
ANSI Compliant
No
Sign Legend Text Color
Green

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Breathing Air Full Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.