This item is Discontinued.

Brady No Header, Argon Empty Cylinders, 14 in W x 10 in H, Rectangle, Plastic 125581

No Header, Argon Empty Cylinders, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 125581
  • Zoro # G2634725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125581
Zoro #
G2634725
UPC #
754473732776
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Chemical Sign
Header
No Header
Legend
Argon Empty Cylinders
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Subject Matter
Cylinder and Compressed Gas
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Blue/White
Mounting Style
With Mounting Holes
Legend Color
Blue
Legend Style
Text
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Blue
Language
English
OSHA Compliant
Yes
Material
polystyrene
Sign Legend Text Color
Blue

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Argon Empty Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.