Zoro Homepage
This item is Discontinued.
Brady Chemical Spillage, Must Be Reported Immediately To Plant Supervisory Personnel, 14 in W x 10 in H 125617

Chemical Spillage, Must Be Reported Immediately To Plant Supervisory Personnel, 14 in W x 10 in H (Discontinued)

  • Mfr # 125617
  • Zoro # G2634567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125617
Zoro #
G2634567
UPC #
754473733223
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Chemical Spillage, Legend Must Be Reported Immediately To Plant Supervisory Personnel, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.