This item is Discontinued.

Brady Chemical Sign, 10" Height, 14" Width, Plastic, Rectangle, English 125599

Chemical Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 125599
  • Zoro # G7436602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125599
Zoro #
G7436602
UPC #
754473733049
Country of Origin
United States

Dimensions

Thickness
0.059 in
Width
14 in
Height
10 in

Details

Sign Legend Text Color
Blue

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Breathing Air Empty Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.