This item is Discontinued.

Brady No Header, Empty Propane Cylinders Do Not Use, 14 in W x 10 in H, Rectangle, Polyester 125660

No Header, Empty Propane Cylinders Do Not Use, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 125660
  • Zoro # G2634418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125660
Zoro #
G2634418
UPC #
754473733650
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Chemical Sign
Header
No Header
Legend
Empty Propane Cylinders Do Not Use
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Subject Matter
Cylinder and Compressed Gas
Background Color
Red, White
Legend Style
Text
Legend Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
White/Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Language
English
ANSI Compliant
No
Sign Legend Color
White
Sign Legend Text Color
White

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Empty Propane Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.