This item is Discontinued.

Brady Chemical Spillage, Must Be Reported Immediately To Plant Supervisory Personnel, 10 in W x 7 in H 125615

Chemical Spillage, Must Be Reported Immediately To Plant Supervisory Personnel, 10 in W x 7 in H (Discontinued)

  • Mfr # 125615
  • Zoro # G2634576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125615
Zoro #
G2634576
UPC #
754473733209
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Chemical Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Material
Polyester
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
ANSI Compliant
No
Language
English
Header Background Color
Blue
Legend Style
Text
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Chemical Spillage, Legend Must Be Reported Immediately To Plant Supervisory Personnel, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.