This item is Discontinued.

Brady Chemical Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 125567

Chemical Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 125567
  • Zoro # G2634786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125567
Zoro #
G2634786
UPC #
754473732486
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Chemical Sign
Header
No Header
Legend
Acetylene Empty Cylinders
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Blue/White
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Language
English
Background Color
White
Sign Legend Color
Blue
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Mounting Style
Adhesive-Backed
Subject Matter
Cylinder and Compressed Gas
Sign Legend Text Color
Blue

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Acetylene Empty Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.