
Chemical Sign, Polyester, Circle, English
Mfr # 49806
Zoro # G8417022
product price: $51.99
/eaKey Features
Header
No Header
Legend
Chemical Storage Area
Width
17 in
Height
17 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49806
Zoro #
G8417022
UPC #
754473498061
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Thickness
0.017 in
Details
Item
Chemical Sign
Header
No Header
Legend
Chemical Storage Area
Sign Shape
Circle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 158 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Red
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 17 in, Width 17 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Chemical Storage Area, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.